Shop All Bathroom Sink Faucets
Kohler
39
Mfr # T73087-4-2MB
Zoro # G304845946
product price: $3,432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,432.99
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Material Brass
- Depth 8.375 in.
- Height 35.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73087-4-2MB
- Zoro # G304845946
- UPC # 885612928023
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Depth | 8.375 in. |
Height | 35.875 in. |
Length | 12.0625 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Item | Composed floor-mount bath filler trim with handshower |
Color | Vibrant Brushed Moderne Brass |
Material | Brass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Cover Assembly (1293034-0)
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW7)
- FROST KING Faucet Cover, Plastic and Foam, 1 In (FC2)
- DORMONT Gas Connector, 18 In (20-3132-18)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKC-CP)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- Kohler Bathroom Sink Faucets & Accessories