Shop All Bathroom Safety Bars and Chairs
Kohler
38-13/16" L, Traditional, Metal, Traditional 36" Grab Bar
Mfr # 10544-2BZ
Zoro # G7842482
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Oil-Rubbed Bronze
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10544-2BZ
- Zoro # G7842482
- UPC # 885612111296
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 38-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 36" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Oil-Rubbed Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 36" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Traditional 36 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Modern Shower Arm - Flange (1660.241.002)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- KOHLER Components 42" Grab Bar (25162-BN)
- KOHLER Square 24 Grab Bar (23295-BN)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER Purist 18" Grab Bar (11892-BL)
- KOHLER Purist 18" Grab Bar (11892-BV)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- Kohler Bathroom Safety Bars and Chairs