Shop All Bathroom Vanities with Tops
Kohler
36 in. Bathroom Vanity Cabinet With Sink And Quartz Top in Light Clay
Mfr # 35026-LWG
Zoro # G410905664
product price: $2,499.00
/ea
Free Shipping & Returns
$2,499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 37 in
- Material Solid and composite wood
- Color Beige
- Depth 39.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35026-LWG
- Zoro # G410905664
- UPC # 195711129406
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 37 in |
Depth | 39.69 in |
Details
Material | Solid and composite wood |
Finish | Light Clay |
Color | Beige |
Description
Drawing inspiration from the archives, the Seagrove vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Imbued with midcentury modern style, the vanity design features tapered legs ado
- •Vanities designed in collaboration with Studio McGee
- •Set includes cabinet, precut quartz vanity top, backsplash, sink, tall legs and shelf, cabinet hardware
- •Full-extension 17" (432 mm) drawers with soft-close undermount slides
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •20-7/16" (519 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Two internal electrical outlets and two USB ports for powering small devices
- •Two stainless steel storage holders for hairdryers, curling irons, or accessories
- •Vanity top has 8" (203 mm) widespread faucet holes; requires deck-mount faucet (sold separately)
- •Vibrant® Polished Nickel hardware included on Ferrous Grey vanities and Vibrant Brushed Moderne Brass hardware on Light Clay vanities. Additional hardware finishes available (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-24)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35021-0)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- BASICWISE Black Modern Wooden Vanity Dressing Table With Two Drawers, Led Mirror and Stool (QI004268L.BK)
- Kohler Bathroom Vanities with Tops