Shop All Kitchen Sinks
Kohler
33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories
Mfr # 5871-5UA3-NY
Zoro # G5079402
product price: $1,202.17
/ea
Free Shipping & Returns
$1,202.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Color Dune
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5871-5UA3-NY
- Zoro # G5079402
- UPC # 885612095015
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Undermount |
Color | Dune |
Description
The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 1/2 In., Low Lead Bronze (UP502 1/2)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- AMERICAN STANDARD Flash Roman Tub Filler Rough Body – With Personal Shower (R910)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- KOHLER In-Drawer Electrical Outlets For Kohler( (99566-CA3)
- KOHLER Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish (3673-NA)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- KOHLER Flipside 01 2.5 Gpm Multifunction Han (17493-2BZ)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-3-NA)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- Kohler Kitchen Sinks