Shop All Toilets
Kohler
2Pc Elongtd 1.0 GPF Toilet W/ Pressure Lite(R) & Left-Hand Trip Lever
Mfr # 3652-0
Zoro # G4757628
product price: $734.25
/ea
Free Shipping & Returns
$734.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
- Material Vitreous China
- Overall Height (In.) 29-1/4 in
- Overall Width (In.) 21-1/4 in
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 29-1/4 in |
Overall Width (In.) | 21-1/4 in |
Overall Length (In.) | 31-1/2 in |
Details
Item | Toilet Wm 22", Darling New, Rimless, Washdown, Durafix, Usa Wh |
Gallons per Flush | 1 |
Material | Vitreous China |
Color/Finish | White |
Description
Barrington Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation, this new toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 37% over 1.6-gallon toilets.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB19)
- DIXON Non-Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body (BBV100DW)
- PENTAIR ECP5-10, 255482-43 ELEMENT (ECP5-10)
- ZORO SELECT 2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1887-030)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- KOHLER Memoirs Comfort Height Elongated T (5626-96)
- KOHLER San Souci Comfort Height One-Piece (5172-58)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3575-RA-96)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- Kohler Toilets