Shop All Kitchen Faucets
Kohler
2.81 in Mount, 1 Hole Kitchen Faucet
Mfr # 29709-WB-2BZ
Zoro # G001198208
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 2.81 in
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Flow Rate 1.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29709-WB-2BZ
- Zoro # G001198208
- UPC # 885612754691
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 17.61 in |
Hole Dia. | 1-5/16 in |
Spout Length | 9.06 in |
Spout Height | 9-5/8 in |
Description
"Turn my faucet on. Pour two cups." The Artifacts smart faucet with voice-activated technology dispenses measured amounts of water at your spoken command. Just say the words to turn the water on, fill containers to a preset level or dispense a specific quantity. In addition to voice control, this touchless faucet includes a motion sensor that turns water on and off with a wave of your hand. Artifacts provides three sprays to make daily kitchen tasks easier. The faucet works with the KOHLER Konnect app so you can monitor water usage and be notified of unusual flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- VIEGA Viega MegaPress XL reducer, 4" x 3" (26755)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-CP)
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-VS)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-VS)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- Kohler Kitchen Faucets & Accessories