Shop All Kitchen Sinks
Kohler
27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack
Mfr # 28000-CM1
Zoro # G5079978
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28000-CM1
- Zoro # G5079978
- UPC # 885612715722
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Undermount |
Description
With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc(R), a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1050TE)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H138)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390095305)
- KOHLER Strive 35" X 18-5/16" X 9-5/16" Under (5283-NA)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- KOHLER Kitchen Sink, Undermount Mount, 5 Hole, Ice Gray Finish (5871-5UA3-95)
- Kohler Kitchen Sinks