Shop All Bathroom Safety Bars and Chairs
Kohler
26-9/16" L, Margaux, Metal, Margaux 24" Grab Bar
Mfr # 11883-S
Zoro # G7841721
product price: $256.27
/ea
Free Shipping & Returns
$256.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26-9/16"
- Type Margaux
- Material Metal
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11883-S
- Zoro # G7841721
- UPC # 650531847676
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-9/16" |
Width | 2-3/4" |
Height | 2-5/8" |
Bar Length | 24" |
Details
Type | Margaux |
Material | Metal |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Margaux 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; Coordinates with other Products in the Margaux Collection |
Description
Margaux 24 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- ZORO SELECT 36 in L x 4 1/8 in H, Exposed Mount, 304 Stainless Steel (4WMK5)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (417020)
- ZORO SELECT Nipple, Schedule 40, 1/2"ID, 304 SS, 1-1/2"L (ZUSA-PF-1355)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- KOHLER Components 18" Grab Bar (25160-BN)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KOHLER Grand 12" Grab Bar (26549-CP)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- Kohler Bathroom Safety Bars and Chairs