Shop All Bathroom Safety Bars and Chairs
Kohler
26-7/16" L, Purist, Metal, Purist 24" Grab Bar
Mfr # 11893-S
Zoro # G7841889
product price: $207.60
/ea
Free Shipping & Returns
$207.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11893-S
- Zoro # G7841889
- UPC # 650531846884
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 24" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 24 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500405)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-S)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- KOHLER Components 42" Grab Bar (25162-CP)
- TAYMOR 36" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230036)
- Kohler Bathroom Safety Bars and Chairs