Shop All Bathroom Safety Bars and Chairs
Kohler
26-7/16" L, Purist, Metal, Purist 24" Grab Bar
Mfr # 11893-BV
Zoro # G7842893
product price: $301.05
/ea
Free Shipping & Returns
$301.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Brushed Bronze
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11893-BV
- Zoro # G7842893
- UPC # 650531846907
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 24" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Brushed Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 24 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- KOHLER Square 42 Grab Bar (23297-BL)
- KOHLER Artifacts 24" Grab Bar (25156-2MB)
- KOHLER Artifacts 12" Grab Bar (25154-SN)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-S)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2023-36BN)
- Kohler Bathroom Safety Bars and Chairs