Shop All Bathroom Safety Bars and Chairs
Kohler
26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar
Mfr # 10542-2BZ
Zoro # G7841301
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Oil-Rubbed Bronze
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 10542-2BZ
- Zoro # G7841301
- UPC # 885612111272
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Oil-Rubbed Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction For Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; The Oil Rubbed Bronze Finish on this Product Does Not Include Copper Highlights as Shown |
Description
Traditional 24 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron No-Hub P-Trap (ZFB222506)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- DIXON Cam and Groove SS Adapter, Hose, Shank, 2" (200-E-SS)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- KOHLER Square 42 Grab Bar (23297-BL)
- KOHLER Purist 42 Grab Bar (11896-2MB)
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- Kohler Bathroom Safety Bars and Chairs