Shop All Bath Tubs
Kohler
2594-0, 68" L, 32" W
Mfr # 2594-0
Zoro # G2616221
product price: $3,066.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,066.00
Free 30-Day Returns
Key Features
- Length 68"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- TOTO Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz (TEU1LAR#CP)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT07812S)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER 1229-RA-0, 66" L, 36" W (1229-RA-0)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- Kohler Bath Tubs