Shop All Showerheads and Tub Faucets
Kohler
2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy
Mfr # 457-AK-CP
Zoro # G5079908
Free Shipping & Returns
$112.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to clean surface
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 4-11/16"
- Connection 1/2"-14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 457-AK-CP
- Zoro # G5079908
- UPC # 650531953711
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-11/16" |
Face Dia. | 5-1/2" |
Details
Item | Shower Head |
Features | Easy to clean surface |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
This Memoirs Classic single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- DANCO Seal Shower Dr Rubber 5/8X38In (88704)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BN)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BL)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- Kohler Showerheads and Tub Faucets