Shop All Bathroom Sinks
Kohler
24 Pedestal Bathroom Sink W/ Single Faucet Hole
Mfr # 5266-1-0
Zoro # G4753875
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Pedestal
- Color White
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5266-1-0
- Zoro # G4753875
- UPC # 885612209870
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 24 in |
Overall Width | 18-1/4 in |
Overall Height | 35-1/2 in |
Bowl Size | 14-7/8 in x 12-5/8 in |
Bowl Depth | 4 in |
Faucet Hole Dia. | 1-3/8 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Pedestal |
Color | White |
No. of Bowls | 1 |
Collection | Veer |
Bowl Shape | Rectangular |
Includes | Base; Installation Hardware |
Faucet Mounting Centers | 0 in |
ADA Compliant | No |
Standards | ASME A112.19.2; ASME, CSA |
Number of Holes | 1 |
Description
The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Supply Kit, Angled, RB, 3/8x5/8" (S1037RB)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- ANDERSON METALS Elbow Street Brass Barstck 1/8 (756116-02)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-96)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-7)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- Kohler Bathroom Sinks