Shop All Bathroom Vanities with Tops
Kohler
24 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White
Mfr # 35018-0
Zoro # G910905669
product price: $1,805.55
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,805.55
Free 30-Day Returns
Key Features
- Width 25 in
- Material Solid and composite wood
- Color White
- Depth 39.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35018-0
- Zoro # G910905669
- UPC # 195711129246
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 25 in |
Depth | 39.69 in |
Details
Material | Solid and composite wood |
Finish | White |
Color | White |
Description
Drawing inspiration from the archives, the Malin vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. With its distinctive square legs and clean lines, the Malin collection represents a
- •Vanities designed in collaboration with Studio McGee
- •Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
- •Full-extension 17" (432 mm) drawers with soft-close undermount slides
- •Removable dividers in top drawers to personalize drawer organization
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •20-7/16" (519 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Vanity top has single faucet hole; requires deck-mount faucet (sold separately)
- •Vibrant® Brushed Brass hardware included on White Oak vanities and Vibrant Polished Nickel hardware on White vanities. Additional hardware finishes available (sold separately)
- •Coordinating side splashes available (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER Tresham 24" Vanity (2604-1WT)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- Kohler Bathroom Vanities with Tops