Shop All Bathroom Safety Bars and Chairs
Kohler
23-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar
Mfr # 14562-S
Zoro # G7842823
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 14562-S
- Zoro # G7842823
- UPC # 650531589521
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 23-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Type | Contemporary |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Contemporary 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Contemporary 24 In. Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221318)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (583-720)
- KOHLER Components 42" Grab Bar (25162-CP)
- KOHLER Kumin 42" Grab Bar (22824-BL)
- KOHLER Purist 18" Grab Bar (11892-BV)
- KOHLER Square 24 Grab Bar (23295-BN)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- KOHLER Components 36" Grab Bar (25161-BN)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- Kohler Bathroom Safety Bars and Chairs