Shop All Utility Sinks
Kohler
22 in W x 21 in L x 13-5/8 in H, Undermount, Drop In, Cast Iron
Mfr # 19022-2-0
Zoro # G9152289
product price: $699.75
/ea
Free Shipping & Returns
$699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount, Drop In
- Material Cast Iron
- Color White
- Overall Height 13-5/8 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 19022-2-0
- Zoro # G9152289
- UPC # 885612424662
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 13-5/8 in |
Overall Length | 21 in |
Overall Width | 22 in |
Faucet Hole Dia. | 1-3/8 in |
Basin Depth (In.) | 12-1/2 in |
Details
Mounting Type | Undermount, Drop In |
Material | Cast Iron |
Color | White |
Bowl Shape | Rectangular |
No. of Bowls | 1 |
Residential / Commercial | Commercial |
Connection Drain (In.) | 3-7/8 in |
Number of Holes | 2 |
Faucet Mounting Centers | 4 in |
Item | Park Falls Top-/Under-Mount Utility |
Description
Park Falls Top-/Under-Mount Utility
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- B & K Cap Galvanized 2-1/2 (511-409BC)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- Kohler Utility Sinks