Shop All Bath Tubs
Kohler
20202-RA-0, 60" L, 32" W
Mfr # 20202-RA-0
Zoro # G2616124
product price: $1,056.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,056.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Polypropylene Cam Arm Lock (SL-4G)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD11)
- SHARPE VALVES Globe Valves, Socket x Thread, 1" Size (4371006500)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- KOHLER 60 in L, 30 in W, Grey, Acrylic (1956-LA-95)
- KOHLER 715-96, 60" L, 30" W (715-96)
- KOHLER Artifacts Bath Base For Freestanding Bath (20027-96)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- Kohler Bath Tubs