Shop All Bath Tubs
Kohler
20201-RA-0, 60" L, 30" W
Mfr # 20201-RA-0
Zoro # G2616063
product price: $1,061.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- AEROCEL EPDM Rolls, Rubber, 48" x 70 ft. x 1/2" Wall (M923-ACSR12 S2S)
- MODINE 5H79749 Ignition Control (5H79749)
- SFC CENTER SFC Center TP-7657 White Artistic Porcelain Vessel Bathroom Sink; 17.7 x 17.7 x 4.125 in. (TP-7657)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- KOHLER 1946-LA-96, 60" L, 30" W, Acrylic (1946-LA-96)
- KOHLER 20202-LA-0, 60" L, 32" W (20202-LA-0)
- KOHLER 1946-RA-0, 60" L, 30" W, Acrylic (1946-RA-0)
- KOHLER 1957-RA-0, 60" L, 32" W (1957-RA-0)
- KOHLER 1113-0, 60" L, 42" W (1113-0)
- BOOTZ Aloha Bathtub, 39 gal Capacity, 60 in L, 30 in W, 1414 in H, Steel, White, PorcelainCoated (011-3364-00/4364)
- Kohler Bath Tubs