Shop All Bathroom Safety Bars and Chairs
Kohler
20-7/16" L, Purist, Metal, Purist 18" Grab Bar
Mfr # 11892-S
Zoro # G7842945
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11892-S
- Zoro # G7842945
- UPC # 650531846839
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 18" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 18" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 18 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4' Rooftop Pipe Support (DPS)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-S)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- KOHLER Square 36 Grab Bar (23296-BL)
- DELTA 3 L, Grab bar, Stainless (41612-SS)
- Kohler Bathroom Safety Bars and Chairs