Shop All Bathroom Safety Bars and Chairs
Kohler
20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar
Mfr # 10541-S
Zoro # G7841283
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 10541-S
- Zoro # G7841283
- UPC # 650531588616
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 18" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction For Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; The Oil Rubbed Bronze Finish on this Product Does Not Include Copper Highlights as Shown |
Description
Traditional 18 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- VALUE-TUBE Value-Tube LLDPE Tubing, 4mm / 5/32" OD x 500', Natural (PE04M/532CNA)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- KOHLER Components 36" Grab Bar (25161-BN)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-BN)
- GROHE Universal Lever Chrome (46594000)
- Kohler Bathroom Safety Bars and Chairs