Shop All Bath Tubs
Kohler
1956-LA-0, 60" L, 30" W
Mfr # 1956-LA-0
Zoro # G2615792
product price: $1,041.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,041.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (6RCX8)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-001-001)
- KOHLER 60 in L, 30 in W, Thunder Grey, Acrylic (1956-LA-58)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER Air Tub, 72 in L, 42 in W, Acrylic (1174-GHW-0)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- Kohler Bath Tubs