Shop All Bath Tubs
Kohler
1948-RA-0, 66" L, 32" W, Acrylic
Mfr # 1948-RA-0
Zoro # G2615835
product price: $1,288.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,288.50
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- ZURN Serio SeriesĀ® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER Bath Tub, 66 in L, 42 in W, White, Acrylic (1169-0)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- Kohler Bath Tubs