Shop All Bath Tubs
Kohler
1948-LA-0, 66" L, 32" W, Acrylic
Mfr # 1948-LA-0
Zoro # G2616151
product price: $1,352.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (458010)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1.5-1-304)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- ANZZI Belissima 69.29” Double Slipper Acrylic Claw Foot Tub in White (FT-CF130FAFT-CH)
- Kohler Bath Tubs