Shop All Bath Tubs
Kohler
1947-LA-0, 60" L, 30" W, Acrylic
Mfr # 1947-LA-0
Zoro # G2619362
product price: $2,398.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,398.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 30" |
Details
Item | 1947-LA-0 |
Material | Acrylic |
Description
1947-LA-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- KOHLER Sunstruck Freestanding Bath, 60" L, 34" W (24002-W1-0)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- KOHLER 1948-LA-0, 66" L, 32" W, Acrylic (1948-LA-0)
- KOHLER 1136-0, 66" L, 36" W (1136-0)
- KOHLER 1946-RA-0, 60" L, 30" W, Acrylic (1946-RA-0)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- LIPPERT 24IN X 36IN BATHTUB; CENTER DRAIN - WHITE (209648)
- Kohler Bath Tubs