Shop All Bath Tubs
Kohler
1947-HRA-0, 60" L, 30" W, Acrylic
Mfr # 1947-HRA-0
Zoro # G2619301
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,009.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Nut Kit (1124741-RP)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-LA-0)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- Kohler Bath Tubs