Shop All Bath Tubs
Kohler
1947-0, 60" L, 30" W, Acrylic
Mfr # 1947-0
Zoro # G2619353
product price: $2,211.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,211.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 30" |
Details
Item | 1947-0 |
Material | Acrylic |
Description
1947-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV1.5""HX (PVC003040600)
- KOHLER Hardware Kit, Push Button Valve (1393861)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- KOHLER 838-96, 60" L, 30" W (838-96)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Left-Hand Drain (1118-LA-0)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- AQUA EDEN Freestanding Bathtubs, 63 L, 29.5 W, White, Acrylic (VT7DE633023)
- Kohler Bath Tubs