Shop All Bath Tubs
Kohler
1946-RA-0, 60" L, 30" W, Acrylic
Mfr # 1946-RA-0
Zoro # G2615810
product price: $1,006.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- NDS Meter Box, Rectangular, 1-21/32"Hx13-3/4"W (D1500-DICIR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- LIBERTY HARDWARE Liberty Hardware F1321 1 Pair Stainless Steel Lavatory Tube - 0.75 x 28 in. (769257)
- Kohler Bath Tubs