Shop All Bath Tubs
Kohler
1946-R-0, 60" L, 30" W, Acrylic
Mfr # 1946-R-0
Zoro # G2616011
product price: $846.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$846.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- ZORO SELECT Toilet Seat, With Cover, Wood, Round, White (65905)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- KOHLER 1948-LA-0, 66" L, 32" W, Acrylic (1948-LA-0)
- KOHLER Sunstruck 60 X 34 Oval Freest&ing Bath W/ Fluted Shroud & Center Drain (24002-0)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - PARCHMENT (209388)
- Kohler Bath Tubs