Shop All Bath Tubs
Kohler
1946-LA-0, 60" L, 30" W, Acrylic
Mfr # 1946-LA-0
Zoro # G2616002
product price: $973.50
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$973.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME 22222-0000Lfa Ball Vlve, 1/2 in.X1/2 in. Connection, Slip, 200Psi Pressure, Manual Actuator (UR22222A)
- SLOAN Sloan 8180-1 Dfb Flush Valve (3790056)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067)
- KOHLER 838-96, 60" L, 30" W (838-96)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- KOHLER 20201-RA-0, 60" L, 30" W (20201-RA-0)
- KOHLER 875-0, 60" L, 32" W (875-0)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER 41 (1849-GH-0)
- Kohler Bath Tubs