Shop All Bath Tubs
Kohler
1834-W1-0, 72" L, 36" W
Mfr # 1834-W1-0
Zoro # G2619195
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,927.99
Free 30-Day Returns
Key Features
- Length 72"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 72" |
Width | 36" |
Details
Item | 1834-W1-0 |
Description
1834-W1-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P589)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- FLEETGUARD Pac, Inser, 3973675S (3973675S)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 837-0, 60" L, 30" W, Cast Iron (837-0)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- Kohler Bath Tubs