Shop All Bath Tubs
Kohler
1821-W1-0, 66" L, 32" W
Mfr # 1821-W1-0
Zoro # G2621033
product price: $2,518.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,518.50
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66" |
Width | 32" |
Details
Item | 1821-W1-0 |
Description
1821-W1-0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray (99260-VS)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- LEGEND VALVE 2-1/2" S-15 BRONZE Y-STRAINER (105-519)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- Kohler Bath Tubs