Shop All Bath Tubs
Kohler
1800-HW1, 66" L, 32" W, Solid Surface
Mfr # 1800-HW1
Zoro # G2616255
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,420.68
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Material Solid Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- PROPLUS Toe Touch Stopper (173042)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- THRIFCO PLUMBING 1/2 Inch 90 deg Street Elbow Brass (9316024)
- KOHLER Air Tub, 72 in L, 42 in W, Acrylic (5718-GHW-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER Sunstruck Freestanding Bath, 60" L, 34" W (24002-W1-0)
- KOHLER 1949-0, 66" L, 32" W, Acrylic (1949-0)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- ALFI BRAND 65" 2 Person Free Standing Cedar Wooden Bathtub W/Fixtures & Headrests (AB1130)
- Kohler Bath Tubs