Shop All Bar Sinks
Kohler
18-3/4 in W x 18-3/4 in L x 7.31 in H, Top-Mount, Stainless Steel, Brinx Top-Mount Bar Sink
Mfr # 3674-NA
Zoro # G8816873
product price: $1,295.36
/ea
Free Shipping & Returns
$1,295.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top-Mount
- Overall Height 7.31 in
- Overall Width 18-3/4 in
- Overall Length 18-3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 7.31 in |
Overall Width | 18-3/4 in |
Overall Length | 18-3/4 in |
Bowl Depth | 6 in |
Details
Item | Brinx Top-Mount Bar Sink |
Mounting Type | Top-Mount |
Material | Stainless Steel |
Finish | Stainless |
No. of Bowls | 1 |
Description
Brinx Top-Mount Bar Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155967-75)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- VITA NEEDLE CO Stainless Steel 304 Tubing 22RW @ 36" (G1430)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- KOHLER Northland Top-Mount Bar Sink With Si (6579-1-0)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- KOHLER Northland Under-Mount Bar Sink (6589-U-0)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- Kohler Bar Sinks