Shop All Showerhead and Tub Accessories
Kohler
1.75 GPM Mltifunctn Handshower Kit W/ Katalyst Air-Induction Tech
Mfr # 22178-G-CP
Zoro # G5079357
product price: $333.67
/ea
Free Shipping & Returns
$333.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easy to Clean, Full coverage, Pulsating massage, Silk spray
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Polished Chrome
- Height 11-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22178-G-CP
- Zoro # G5079357
- UPC # 885612744784
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 11-3/16" |
Width | 5-5/8" |
Face Dia. | 5" |
Details
Item | Hand Shower Kit |
Features | Easy to Clean, Full coverage, Pulsating massage, Silk spray |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ASME A112.18.1, CSA B125.1 |
Description
This all-in-one kit makes it easy to upgrade your showering space with a Purist® multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst® air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 6" x 6" x 4", Iron, 1000 psi (0390018125)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE14)
- REED Ratchet Shears, PE, PP, PEX, ABS, 17in L (RS2)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass (26307-2MB)
- KOHLER Diverter Kit (1362500)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Assembly, Diverter (1284448-TT)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- Kohler Showerhead and Tub Accessories