Shop All Utility Sinks
Kohler
17 7/8 in W x 20 11/16 in L x 7 5/8 in H, Drop-In, Vitreous china
Mfr # K-2351-1-0
Zoro # G2188969
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material Vitreous china
- Color White
- Overall Height 7 5/8 in
- Overall Length 20 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2351-1-0
- Zoro # G2188969
- UPC # 650531265685
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 7 5/8 in |
Overall Length | 20 11/16 in |
Bowl Depth | 7 5/8 in |
Overall Width | 17 7/8 in |
Bowl Size | 20 3/8 in x 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 11 1/2 in |
Bowl Length | 20 3/8 in |
Description
Bathroom Sink, Bowl Depth 7 5/8 in, Rectangular, Bowl Size 20 3/8 in x 11 1/2 in, White, Drop-In, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 3/8 in, Single Hole, Glazed Vitreous, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 5/8 in, Overall Length 20 11/16 in, Overall Width 17 7/8 in, Kohler, Cimarron(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- THRIFCO PLUMBING 3S-10H Hot Stem for Aquasource/Glacier Bay/Pegasus Faucets (4402920)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- Kohler Utility Sinks