Shop All Dual Flush Valves
Kohler
1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer
Mfr # K-76322-CP
Zoro # G2153778
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Spud Coupling 1-1/2"
- Fixture Type Toilet
- Manufacturers Warranty Length 1 yr.
- Standards ADA, CSA B651, ASME A112.18, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-76322-CP
- Zoro # G2153778
- UPC # 885612458445
- Country of Origin Multiple
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 1 in IPS |
Details
Gallons per Flush | 1.6 |
Item | Flushometer |
Spud Coupling | 1-1/2" |
Fixture Type | Toilet |
Standards | ADA, CSA B651, ASME A112.18, CSA B125.1 |
Valve Design | Piston |
Finish | Polished Chrome |
Includes | Vacuum Breaker, Control Stop |
Flush Mode | Single Flush |
Fixture Connection | Top Spud |
Pressure Range | 25 to 80 psi |
Rough-In | 12 in |
Brand and Series | Kohler |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- KOHLER 0.5 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76318-CP)
- KOHLER Dual Flush Push Rods Kit (1266858)
- KOHLER Valve Service Kit, 820 Dual Flush Valve (1269696)
- KOHLER 1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76321-CP)
- KOHLER 1 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76319-CP)
- KOHLER 0.125 gpf, Polished chrome, Single Flush, Urinal Flushometer (K-76317-CP)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- Kohler Dual Flush Valves