Shop All Utility Sinks
Kohler
16 1/4 in W x 19 1/4 in L x 8 3/4 in H, Laboratory Sink
Mfr # K-2905-1-0
Zoro # G7595075
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 8 3/4 in
- Overall Length 19 1/4 in
- Bowl Shape Oval
- Drain Opening 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2905-1-0
- Zoro # G7595075
- UPC # 040688576046
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 8 3/4 in |
Overall Length | 19 1/4 in |
Bowl Depth | 8 3/4 in |
Overall Width | 16 1/4 in |
Bowl Size | 16 in x 11 in |
Manufacturers Warranty Length | Lifetime |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 16 in |
Bowl Width | 11 in |
Description
Bathroom Sink, Bowl Depth 8 3/4 in, Oval, Bowl Size 16 in x 11 in, White, Drop-In, Drain Opening 1 11/16 in, Faucet Hole Dia. 1 3/8 in, Single Hole, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 8 3/4 in, Overall Length 19 1/4 in, Overall Width 16 1/4 in, Kohler, Farmington(R) Series, Cast Iron, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (462-020X)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- WATCO Univ. NuFit 2.875 in. Push Pull Stopper, Grid Strain and 1 Hole Overflow Combo Pin (48701-PP-PB-G)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER Undertone Undercounter Utility Sink (6661-NA)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- CROWN VERITY 34-1/2" W x 34-3/8" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-2)
- Kohler Utility Sinks