Shop All Utility Sinks
Kohler
16 1/16 in W x 19 7/16 in L x 5 7/8 in H, Laboratory Sink
Mfr # K-2874-0
Zoro # G7598444
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 5 7/8 in
- Overall Length 19 7/16 in
- Bowl Shape Oval
- Drain Opening 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-2874-0
- Zoro # G7598444
- UPC # 650531955616
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 5 7/8 in |
Overall Length | 19 7/16 in |
Bowl Depth | 3 15/16 in |
Overall Width | 16 1/16 in |
Manufacturers Warranty Length | Lifetime |
Bowl Size | 17 in x 14 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Bathroom Sink, Bowl Depth 3 15/16 in, Oval, Bowl Size 17 in x 14 in, White, Undermount, Drain Opening 1 5/8 in, Enamel, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 5 7/8 in, Overall Length 19 7/16 in, Overall Width 16 1/16 in, Kohler, Canvas(R) Series, Cast Iron, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Cast Zamak, Chrome Finish, Bottom Mount Single Pack (656-7124-T)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 2 In., FNPT (504 2)
- ELKHART BRASS Nozzle Repair Kit, For 1-3/4, 2, 2-1/2 In (1-3/8" waterway-SD)
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop In, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-3-NA)
- KOHLER 19 7/16 in W x 22 5/8 in L x 7 7/8 in H, Laboratory Sink (K-2356-1-0)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- Kohler Utility Sinks