Shop All Bathroom Safety Bars and Chairs
Kohler
15.6875 in L, Zinc, Vibrant Brushed Moderne Brass
Mfr # 26549-2MB
Zoro # G508452520
product price: $117.75
/ea
Free Shipping & Returns
$117.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Zinc
- Width 15.625 in
- Height 3.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26549-2MB
- Zoro # G508452520
- UPC # 885612919663
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15.6875 in |
Width | 15.625 in |
Height | 3.9375 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Description
The Grand collection blends round and square forms resulting in an especially versatile design that can work in many spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure S-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8291)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- KOHLER Purist 18" Grab Bar (11892-BL)
- KOHLER Purist 42" Grab Bar (11896-BL)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- KOHLER Square 42 Grab Bar (23297-BL)
- KOHLER Purist 42 Grab Bar (11896-2MB)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- Kohler Bathroom Safety Bars and Chairs