Shop All Bar Sinks
Kohler
15 in W x 15 in L x 9.313 in H, Under-Mount, Stainless Steel, Vault Top-/Under-Mount Bar Sink With
Mfr # 3840-1-NA
Zoro # G8817311
product price: $499.42
/ea
Free Shipping & Returns
$499.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Under-Mount
- Overall Length 15 in
- Overall Width 15 in
- Overall Height 9.313 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Overall Width | 15 in |
Overall Height | 9.313 in |
Bowl Depth | 9 in |
Details
Item | Vault Top-/Under-Mount Bar Sink With |
Mounting Type | Under-Mount |
Material | Stainless Steel |
Finish | Stainless |
No. of Bowls | 1 |
Description
Vault Top-/Under-Mount Bar Sink With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- MOEN Kit, O-Ring, Spout (117)
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2"x3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48D)
- KOHLER Northland Top-Mount Bar Sink With Si (6579-1-0)
- KOHLER Porto Fino Top-/Under-Mount Bar Sink (6565-0)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- ROHL Allia 18" Fireclay Single Bowl Bar/Food Prep Kitchen Sink (5927-00)
- Kohler Bar Sinks