Shop All Bar Sinks
Kohler
15 in W x 15 in L x 7.69 in H, Top-Mount, Stainless Steel, Toccata Top-Mount Bar Sink With 2 Fa
Mfr # 3349-2-NA
Zoro # G8817765
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top-Mount
- Overall Height 7.69 in
- Overall Width 15 in
- Overall Length 15 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 7.69 in |
Overall Width | 15 in |
Overall Length | 15 in |
Bowl Depth | 7 in |
Details
Item | Toccata Top-Mount Bar Sink With 2 Fa |
Mounting Type | Top-Mount |
Material | Stainless Steel |
Finish | Stainless |
No. of Bowls | 1 |
Description
Toccata Top-Mount Bar Sink With 2 Fa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2" (T4BNA08)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- VIEGA Viega MegaPressG coupling No stop, 1-1/2" x 1-1/2" (25051)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- KOHLER Porto Fino Top-/Under-Mount Bar Sink (6565-0)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- KOHLER Northland Under-Mount Bar Sink (6589-U-96)
- RUVATI 12"x18" Undermount 16 Gauge SS Bar Prep Sink (RVM4111)
- Kohler Bar Sinks