Shop All Faucet Aerators
Kohler
1.5 gpm Aerator, 13/16"-27, 55/64"-27 Thread Size, Chrome, Metal
Mfr # 1103469-CP
Zoro # G8277939
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 13/16"-27, 55/64"-27
- Flow Rate 1.5 gpm
- Flow Outlet Type Aerated
- Fits Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1103469-CP
- Zoro # G8277939
- UPC # 650531815187
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size Type | Male |
Thread Size | 13/16"-27, 55/64"-27 |
Details
Item | Aerator |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerated |
Fits Brand | Kohler |
Finish | Chrome |
Flow Rate (GPM) | 1.5 |
Material of Construction | Metal |
Description
Aerator, Thread Size Type Male, Thread Size 13/16 in - 27, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- PARKER 3/4" Compression Brass Union 10PK (62C-12)
- BRASS CRAFT SERVICE PARTS Brass Craft Service Parts 250080 Master Plumber Universal Lavatory Pop Up Ball Rod Assembly (250080)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- KOHLER Aerator Insert (1149544)
- KOHLER Aerator Kit (1290229-BN)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BA)
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- KOHLER Aerator Assy (1031237-VF)
- KOHLER Service Kit, Aerator (1458709)
- Kohler Faucet Aerators