Shop All Bathroom Safety Bars and Chairs
Kohler
14-7/16" L, Purist, Metal, Purist 12" Grab Bar
Mfr # 11891-BV
Zoro # G7841195
Free Shipping & Returns
$234.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-7/16"
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 11891-BV
- Zoro # G7841195
- UPC # 650531846815
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 12" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Vibrant Brushed Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 12" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing |
Description
Purist 12 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x 1/4" MNPT Brass Connector (6MSC4N-B)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- ZORO SELECT No Hub Coupling, For Pipe Size 6" (DXNH156-66)
- LEGEND VALVE 2" X 1/2" BLACK HEX BUSHING (350-626C)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-S)
- KOHLER Components 18" Grab Bar (25160-BN)
- KOHLER Components 42" Grab Bar (25162-CP)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel (DR514186)
- Kohler Bathroom Safety Bars and Chairs