Shop All Bathroom Safety Bars and Chairs
Kohler
14-7/16" L, Purist, Metal, Purist 12" Grab Bar
Mfr # 11891-BN
Zoro # G7718083
product price: $218.06
/ea
Free Shipping & Returns
$218.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-7/16"
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11891-BN
- Zoro # G7718083
- UPC # 650531909831
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 12" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Vibrant Brushed Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 12" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing |
Description
Purist 12 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- FISHER MFG Stem Kit-Lh (3000-0001)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- KOHLER Purist 18" Grab Bar (11892-BL)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- Kohler Bathroom Safety Bars and Chairs