Shop All Bathroom Safety Bars and Chairs
Kohler
14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar
Mfr # 10540-2BZ
Zoro # G7842613
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10540-2BZ
- Zoro # G7842613
- UPC # 885612111258
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-3/16" |
Bar Length | 12" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Oil-Rubbed Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 12" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing |
Description
Traditional 12 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- KOHLER Square 24 Grab Bar (23295-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- KOHLER Purist 24" Grab Bar (11893-BL)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- Kohler Bathroom Safety Bars and Chairs