Shop All Bathroom Safety Bars and Chairs
Kohler
14-13/16" L, Contemporary, Metal, Contemporary 12 Grab Bar
Mfr # 14560-S
Zoro # G5079043
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14560-S
- Zoro # G5079043
- UPC # 650531589507
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Details
Type | Contemporary |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Contemporary 12 Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 5 in Pipe Size (447050)
- KOHLER 1/2" Angle Supply With Stop, Cross Handle And Rigid Vertical Tube (7653-CP)
- ANDERSON METALS Nut Flare Brass Short 1/2 (754014-08)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- KOHLER Artifacts 24" Grab Bar (25156-2MB)
- KOHLER Square 42 Grab Bar (23297-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- Kohler Bathroom Safety Bars and Chairs