13-Gallon Sensor Can
Mfr # 23825-STW
Zoro # G208445907
Key Features
- Material Stainless Steel
- Height 26.5 in
- Width 16.8125 in
- Finish Stainless and White
- Length 11 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23825-STW
- Zoro # G208445907
- UPC # 195711026767
- Country of Origin Unknown
- Category Trash Cans
Dimensions
Height | 26.5 in |
Width | 16.8125 in |
Length | 11 in |
Details
Material | Stainless Steel |
Finish | Stainless and White |
Description
Crafted With Thoughtful Details And Smart Functionality, The Kohler 13-Gallon Motion-Sensor Trash Can Minimizes The Spread Of Germs, Simplifies Your Daily Routine, And Meets The Style Demands Of Its Surroundings. It Opens Automatically With The Wave Of A Hand, Allowing For More Sanitary Everyday Operation. Push-Button Functionality Allows You To Keep The Lid Open For Continuous Use, If Desired. The Rectangular Can With Removable Liner Bin Fits Any Brand Of 13-Gallon Trash Bags. Its Convenient Design Allows It To Be Placed Right Against A Wall Or Cabinet, And The Fingerprint-Resistant Finish Keeps It Clean Longer.
- •Wave hand over motion sensor for touchless open; lid automatically closes via timer
- •For continuous use, push stay-open button; push force-close button to close lid
- •Quiet-CloseTM lid closes gently and silently
- •Designed to fit any brand of 13-gallon trash bag
- •Space-saving profile fits snugly against wall or cabinets
- •Space-saving profile fits snugly against wall or cabinets
- •Hinge design protects wall from scuffs
- •Fingerprint-resistant finish stays clean longer
- •Removable rim for easy bag changes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- KRAFT TOOL Wood Concrete Floor Broom Head, 36 (CC186-01)
- MRS. MEYERS CLEAN DAY Clean Day Organic Geranium Scent Liquid Hand Soap 12.5 oz (13104)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-ST)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- KOHLER Dual-Compartment Step Trash Can (20956-STW)
- KOHLER Elongated 13-Gallon Step Can (23826-STW)
- KOHLER Dual-Compartment Step Trash Can (20956-BST)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-STW)
- HAPCO-ELMAR 13 qt Round Trash Can, Green (RB1000GRN)
- Kohler Trash Cans