Shop All Trash Cans
Kohler
13-Gallon Sensor Can
Mfr # 23825-ST
Zoro # G908445986
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 26.5 in
- Width 16.8125 in
- Length 11 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23825-ST
- Zoro # G908445986
- UPC # 195711026750
- Country of Origin Unknown
- Category Trash Cans
Dimensions
Height | 26.5 in |
Width | 16.8125 in |
Length | 11 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Crafted with thoughtful details and smart functionality, the KOHLER 13-gallon motion-sensor trash can minimizes the spread of germs, simplifies your daily routine, and meets the style demands of its surroundings. It opens automatically with the wave of a hand, allowing for more sanitary everyday operation. Push-button functionality allows you to keep the lid open for continuous use, if desired. The rectangular can with removable liner bin fits any brand of 13-gallon trash bags. Its convenient design allows it to be placed right against a wall or cabinet, and the fingerprint-resistant finish keeps it clean longer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- B & K Instant Power Liquid Drain Cleaner 1 gal (1510)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- KOHLER Elongated 13-Gallon Step Can (23826-BST)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-ST)
- KOHLER Dual-Compartment Step Trash Can (20956-STW)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-ST)
- KOHLER Dual-Compartment Step Trash Can (20956-BST)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- Kohler Trash Cans