Shop All Automatic Flush Valve
This Product is Discontinued
Kohler
1.28 gpf, Toilet Automatic Flush Valve, 2-1/2 in IPS (Discontinued)
Mfr # K-10956-SV-CP
Zoro # G2153787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Connection Top Spud
- Brand and Series Kohler
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-10956-SV-CP
- Zoro # G2153787
- UPC # 885612418128
- Country of Origin Multiple
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 1 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Kohler |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Includes | 1.5V AA Batteries |
Fixture Type | Toilet |
Item | Automatic Flush Valve |
Standards | ADA Compliant; CSA B651 |
Exposed/Concealed | Exposed |
Valve Design | Sensor |
Battery Life | 3 yr @ 4000 Flushes/Month |
Pressure Range | 25 to 80 psi |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.